Zoro Homepage

Lapping Film, 3"x150ft., AO, 15um

  • Mfr # 92757

  • Zoro # G3513568


product price: $191.12
/ea
Free Shipping & Returns

Key Features

Grit
15 Micron
Abrasive Material
AO
Overall Width
3
Backing Material
Film
Overall Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92757
Zoro #
G3513568
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3
Overall Length
150 ft

Details

Item
Lapping Film,3"x150ft.,AO,15um
Grit
15 Micron
Abrasive Material
AO
Backing Material
Film

Description

Lapping Film,3 In.x150ft.,AO,15um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.