Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lapping Film, 3"x50ft. Diamond, 9um

  • Mfr # 92766

  • Zoro # G3510838


product price: $1,035.61
/ea
Free Shipping & Returns

Key Features

Abrasive Material
DIA
Grit
9 Micron
Overall Width
3
Backing Material
Film
Overall Length
50ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92766
Zoro #
G3510838
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3
Overall Length
50ft.

Details

Item
Lapping Film,3"x50ft. Diamond,9um
Abrasive Material
DIA
Grit
9 Micron
Backing Material
Film

Description

Lapping Film,3 In.x50ft. Diamond,9um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.