Zoro Homepage

Lapping Film, 4"x50ft. Diamond, 3um

  • Mfr # 92783

  • Zoro # G3510768


product price: $1,425.99
/ea
Free Shipping & Returns

Key Features

Overall Length
50'
Abrasive Material
DIA
Grit
3 Micron
Overall Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92783
Zoro #
G3510768
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50'
Overall Width
4

Details

Item
Lapping Film,4"x50ft. Diamond,3um
Abrasive Material
DIA
Grit
3 Micron

Description

Lapping Film,4 In.x50ft. Diamond,3um

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.