Lapping Film, 4"x50ft. Diamond, 9um
Mfr # 92782
Zoro # G3510853
product price: $1,331.11
/ea
Free Shipping & Returns
Key Features
Grit
9 Micron
Abrasive Material
DIA
Overall Length
50ft.
Overall Width
4
Backing Material
Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
92782
Zoro #
G3510853
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50ft.
Overall Width
4
Details
Item
Lapping Film,4"x50ft. Diamond,9um
Grit
9 Micron
Abrasive Material
DIA
Backing Material
Film
Description
Lapping Film,4 In.x50ft. Diamond,9um
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.