
Lightweight Dynastraight Finishing Tool
Mfr # 13100
Zoro # G1156200
product price: $887.00
/ea
Free Shipping & Returns
Key Features
HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Overall Length
13-1/4"
Application
Kitchen and Bath Industries
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13100
Zoro #
G1156200
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13-1/4"
Min Hose Size
1/4"
Details
Item
Lightweight Dynastraight Finishing Tool
HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Application
Kitchen and Bath Industries
Includes
Mfr. No. 13061 Multi Purpose Arbor For Mounting Optional Abrasive Wheels 1/2" to 3" Wide with 5/8" or 1" Center Hole
Description
Lightweight Dynastraight Finishing Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.