Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Dyninger Finishing Tool

  • Mfr # 52052

  • Zoro # G1153559


product price: $681.00
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Overall Length
8-3/4"
Includes
Mfr. No. 94407 Flow Control Dynaswivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52052
Zoro #
G1153559
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8-3/4"
Min Hose Size
3/8"

Details

Item
Lightweight Dyninger Finishing Tool
HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 94407 Flow Control Dynaswivel
Application
For use on Wooden Parts, Moldings, Raised Panels and Intricate Profiles, Whitewood/Sealer Sanding, Light Deburring of Metal or Fabrication and Finishing of Composite Surfaces

Description

Lightweight Dyninger Finishing Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.