Zoro Homepage

LockingDisc, 2"dia., 120G, Ceramic

  • Mfr # 92029

  • Zoro # G0811634


product price: $1.61
/ea
Sold in multiples of 5 for $8.05

Key Features

Abrasive Material
Aluminum Oxide
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Overall Diameter
2 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92029
Zoro #
G0811634
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 In.

Details

Item
Locking-Type Disc
Abrasive Material
Aluminum Oxide
Grit
120
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Quick Change System
TR

Description

Locking Disc,2 In.dia.,120G,Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.