LockingDisc, 2"dia., 50G, Ceramic
Mfr # 78111
Zoro # G0797643
product price: $1.96
/eaSold in multiples of 5 for $9.80
Key Features
Abrasive Material
Ceramic
Series
Dyna Cut
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78111
Zoro #
G0797643
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Non-Vacuum Locking Type Disc
Abrasive Material
Ceramic
Grit
50
Series
Dyna Cut
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Quick Change System
TR
Description
Locking Disc,2 In.dia.,50G,Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.