Zoro Homepage

LockingDisc, 2"dia., 60G

  • Mfr # 78100

  • Zoro # G0797433


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Key Features

Abrasive Material
Alumina Zirconium
Series
Dyna Cut
Abrasive Type
Coated
Backing Material
Cloth
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78100
Zoro #
G0797433
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Non-Vacuum Locking Type Disc
Abrasive Material
Alumina Zirconium
Grit
60
Series
Dyna Cut
Abrasive Type
Coated
Backing Material
Cloth
Quick Change System
TR

Description

Locking Disc,2 In.dia.,60G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.