LockingDisc, 2"dia., 60G, Ceramic
Mfr # 78112
Zoro # G0797625
product price: $1.95
/eaSold in multiples of 5 for $9.75
Key Features
Abrasive Material
Ceramic
Series
Dyna Cut
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78112
Zoro #
G0797625
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Non-Vacuum Locking Type Disc
Abrasive Material
Ceramic
Grit
60
Series
Dyna Cut
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Quick Change System
TR
Description
Locking Disc,2 In.dia.,60G,Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.