LockingDisc, 3"dia., 120G, Ceramic
Mfr # 93096
Zoro # G0813174
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Abrasive Material
Ceramic
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93096
Zoro #
G0813174
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Locking-Type Disc
Abrasive Material
Ceramic
Grit
120
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Quick Change System
TR
Backing Weight
Y
Description
Locking Disc,3 In.dia.,120G,Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.