LockingDisc, 3"dia., 60G
Mfr # 92031
Zoro # G0811738
product price: $2.43
/eaSold in multiples of 4 for $9.72
Key Features
Abrasive Material
Aluminum Oxide
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92031
Zoro #
G0811738
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Locking-Type Disc
Abrasive Material
Aluminum Oxide
Grit
60
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Backing Weight
Y
Quick Change System
TR
Description
Locking Disc,3 In.dia.,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.