Zoro Homepage

LockingDisc, 3"dia., A80

  • Mfr # 78198

  • Zoro # G0798063


product price: $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Abrasive Material
Aluminum Oxide
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78198
Zoro #
G0798063
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Locking Disc
Abrasive Material
Aluminum Oxide
Grit
A80
Series
DynaCut
Abrasive Type
Coated
Backing Material
Cloth
Quick Change System
TR

Description

Locking Disc,3 In.dia.,A80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.