LockingDisc, 3"dia., Coarse
Mfr # 78128
Zoro # G0797774
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
DynaPrep
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78128
Zoro #
G0797774
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Locking-Type Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
DynaPrep
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Quick Change System
TR
Description
Locking Disc,3 In.dia.,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.