Zoro Homepage

LockingDisc, 3"dia., Fine

  • Mfr # 78183

  • Zoro # G0797957


product price: $2.97
/ea
Sold in multiples of 3 for $8.91

Key Features

Abrasive Material
Aluminum Oxide
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Overall Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78183
Zoro #
G0797957
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Abrasives Disc
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Quick Change System
TR

Description

Locking Disc,3 In.dia.,Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.