LockingDisc, 4"dia., Coarse
Mfr # 78130
Zoro # G0797783
product price: $5.70
/eaSold in multiples of 2 for $11.40
Key Features
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78130
Zoro #
G0797783
UPC #
-
Country of Origin
United States
Dimensions
Overall Diameter
4 In.
Details
Item
Abrasives Disc
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Quick Change System
TR
Description
Locking Disc,4 In.dia.,Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.