Microfin Disc, 11.25"D 100um, AO, Vac, 11-1/4" Dia, 'O' Style Vacuum, Aluminum Oxide, 100 Micron Grit
Mfr # 91325
Zoro # G0810828
product price:Â $9.82
/eaKey Features
Disc Diameter
11-1/4"
Vacuum Hole Design
'O' Style Vacuum
Abrasive Material
Aluminum Oxide
Grit
100 Micron
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91325
Zoro #
G0810828
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
11-1/4"
Details
Item
Microfin Disc,11.25"D 100um,AO,Vac
Vacuum Hole Design
'O' Style Vacuum
Abrasive Material
Aluminum Oxide
Grit
100 Micron
Abrasive Type
Coated
Description
Microfin Disc,11.25 In.D 100um,AO,Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.