Microfin Disc, 11.25"D 60um, AO, Vac, 11-1/4" Dia, 'O' Style Vacuum, Aluminum Oxide, 60 Micron Grit

  • Mfr # 91327

  • Zoro # G0810898


product price:  $9.82
/ea

Key Features

Disc Diameter
11-1/4"
Vacuum Hole Design
'O' Style Vacuum
Abrasive Material
Aluminum Oxide
Grit
60 Micron
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91327
Zoro #
G0810898
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
11-1/4"

Details

Item
Microfin Disc,11.25"D 60um,AO,Vac
Vacuum Hole Design
'O' Style Vacuum
Abrasive Material
Aluminum Oxide
Grit
60 Micron
Abrasive Type
Coated

Description

Microfin Disc,11.25 In.D 60um,AO,Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.