Zoro Homepage

Mini-Dynisher Versatility Kit

  • Mfr # 13310

  • Zoro # G1155345


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Overall Length
10"
Includes
Mfr. No. 3300 Mini Dynisher Tool; Mfr. No. 94507 Dynacushion Pneumatic Wheel (3-1/4" dia. X 3"W); Mfr. No. 94465 Wheel Inflation Tool; Ceramic Coated Aluminum Oxide Belt and Medium Grade Non Woven Nylon Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13310
Zoro #
G1155345
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10"
Min Hose Size
1/4"

Details

Item
7 Degree Offset Mini Dynisher Versatility Kit
HP
0.4 HP
Free Speed
3,200 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 3300 Mini Dynisher Tool; Mfr. No. 94507 Dynacushion Pneumatic Wheel (3-1/4" dia. X 3"W); Mfr. No. 94465 Wheel Inflation Tool; Ceramic Coated Aluminum Oxide Belt and Medium Grade Non Woven Nylon Belt

Description

Mini-Dynisher Versatility Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.