Zoro Homepage

Mini-Dynorbital Random Orbital Sander

  • Mfr # 51412

  • Zoro # G1154426


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Pad Size
3/16"
Free Speed
5,000 rpm
Overall Length
8"
Includes
Mfr. No. 54035 Sanding Head; Mfr. No. 54031 Soft Density; Male Locking Type Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51412
Zoro #
G1154426
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3/16"
Overall Length
8"
Min Hose Size
1/4"
Wheel Dia.
3/16"

Details

Item
7 Degree Offset Mini Dynorbital Random Orbital Sander
HP
0.4 HP
Free Speed
5,000 rpm
Includes
Mfr. No. 54035 Sanding Head; Mfr. No. 54031 Soft Density; Male Locking Type Pad
Application
Ideal For Finesse Sanding

Description

Mini-Dynorbital Random Orbital Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.