Zoro Homepage

Mini-Dynorbital Random Orbital Sander

  • Mfr # 57504

  • Zoro # G1156009


product price: $440.00
/ea
Free Shipping & Returns

Key Features

HP
0.08 HP
Pad Size
3/4", 1-1/4"
Free Speed
7,500 rpm
Air Inlet
1/4" NPT
Overall Length
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57504
Zoro #
G1156009
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
3/4", 1-1/4"
Overall Length
5"
Wheel Dia.
3/16"
Min Hose Size
1/4"

Details

Item
Palm Style Mini Dynorbital Random Orbital Sander
HP
0.08 HP
Free Speed
7,500 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 54034 Sanding Head; Mfr. No. 54018 Pad 1-1/4" dia. Medium Density; 9 Micron Micro Finishing Film Discs
Application
Ideal For Finesse Sanding

Description

Mini-Dynorbital Random Orbital Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.