Zoro Homepage

Mini-Dynorbital R.O.S./Buffer Vers. Kit

  • Mfr # 49403

  • Zoro # G1155290


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Free Speed
3,200 rpm
Overall Length
12.4"
Includes
Built-in Speed Regulator, Extended Rear Exhaust Muffler, Safety Lock Lever; Mfr. No. 54028 Random Orbital Sanding Head; Mfr. No. 50120 Hook Loop Pad for Bonnets; Mfr. No. 54018 Sanding Pad; Mfr. No. 54021 Adapter; Mfr. No. 90028 Wool Bonnet; Assorted Wrenches; Mfr. No. 90027 Terry Cloth Bonnet; Mfr. No. 95723 Finesse Sanding Creme; Mfr. No. 95727 Dynabrade Glaze; Mfr. No. 54017 Sanding Pad and Sample Abrasives
Min Hose Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49403
Zoro #
G1155290
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12.4"
Min Hose Size
1/4"

Details

Item
Angle Head Mini Dynorbital Random Orbital Sander/Buffer Versatility Kit
HP
0.4 HP
Free Speed
3,200 rpm
Includes
Built-in Speed Regulator, Extended Rear Exhaust Muffler, Safety Lock Lever; Mfr. No. 54028 Random Orbital Sanding Head; Mfr. No. 50120 Hook Loop Pad for Bonnets; Mfr. No. 54018 Sanding Pad; Mfr. No. 54021 Adapter; Mfr. No. 90028 Wool Bonnet; Assorted Wrenches; Mfr. No. 90027 Terry Cloth Bonnet; Mfr. No. 95723 Finesse Sanding Creme; Mfr. No. 95727 Dynabrade Glaze; Mfr. No. 54017 Sanding Pad and Sample Abrasives

Description

Mini-Dynorbital R.O.S./Buffer Vers. Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.