Zoro Homepage

Mini-Orbital Sander 1-1/4In Dia.

  • Mfr # 58034

  • Zoro # G1155835


product price: $966.00
/ea
Free Shipping & Returns

Key Features

HP
0.4 HP
Pad Size
1-1/4"
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Overall Length
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58034
Zoro #
G1155835
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
1-1/4"
Overall Length
7-1/2"
Min Hose Size
1/4"
Wheel Dia.
1/8"

Details

Item
Right Angle Mini Orbital Sander
HP
0.4 HP
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Application
For Gelcoat and Clearcoat Paint Systems, Finesse Sanding of Small Areas
Includes
Mfr. No. 95848 Gear Oil and Mfr. No. 95541 Push Type Gun; Safety Lock Throttle Lever; 1-1/4" Diameter Locking Type Foam Face Sanding Pad

Description

Mini-Orbital Sander 1-1/4In Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.