Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MiniDynafile II Air Powered Abrasive Belt Machine

  • Mfr # 415-15003

  • Zoro # G116340660


product price: $949.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415-15003
Zoro #
G116340660
UPC #
-
Country of Origin
China

Description

Features Ideal for working in narrow openings. Multi-position grinding head pivots 360 degrees. Rear exhaust air motor Specification Belt Width - 0.5 in. Belt Length - 12 in. Free Speed - 25000 rpm Air Consumption - 20 SCFM Max Pressure - 90.00 psi Noise Level - 80.0 dB Max Width - 3.5 in. Inlet Size - 0.25 in NPT Hose Size - 0.25 in. Length - 11.75 in. Height - 3.5 in. Applications - Blending, Deburring, Finishing, Grinding Includes - 15026 Contact Arm, 15118 Drive Wheel Type - Belt Grinder/Sander Item Weight - 1.80 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.