Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

New Edge Starter Kit, 3-1/2"dia. (Discontinued)

  • Mfr # 92353
  • Zoro # G3510698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92353
Zoro #
G3510698
UPC #
-
Country of Origin
United States

Dimensions

Disc Dia.
3-1/2"

Details

Item
Starter Kit
Abrasive Material
Aluminum Oxide
Grade
Assorted
Series
New Edge
Abrasive Type
Coated
Backing Material
Paper
Attaching System
Hook and Loop

Description

New Edge Starter Kit,3-1/2 In.dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.