Zoro Homepage

Nitro 5"-8" Buffer M14

  • Mfr # RB2

  • Zoro # G0946847


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
Spindle Size
5/8 in
Pad Size
5 in to 8 in
Average CFM @ 15 Second Run Time
43.25 cfm
CFM @ Full Load
43.25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB2
Zoro #
G0946847
UPC #
616026002975
Country of Origin
Taiwan, Province of China

Dimensions

Spindle Size
5/8 in
Pad Size
5 in to 8 in
Min. Hose Size
3/8 in
Overall Length
13 1/2 in
Tool Length
12 1/2 in
Tool Height
3 5/8 in
Minimum Hose Size
3/8 in
Spindle Thread Size
M14x2
Included Pad Sizes
8 in
Air Inlet Size
3/8 in
Minimum Disc Diameter
8 in
Maximum Disc Diameter
8 in

Details

Item
Air Polisher
Duty
Heavy
Average CFM @ 15 Second Run Time
43.25 cfm
CFM @ Full Load
43.25 cfm
Required Pressure
90 psi
Free Speed
2,800 RPM
Handle Material
Aluminum with Rubber Grip
Air Inlet
3/8 in NPT
Throttle
Lever
Tool Weight
4.5 lb
Exhaust
Rear
Color
Black
Standards
CE; EAC
Features
Buffers Polish Large Areas Like Hoods and Trunk Lids
Product Type
Air Polisher
Grip Type
Right Angle with Side Handle
Air Consumption
42 cfm
Exhaust Location
Rear
Polishing Motion
Rotary
Speed Settings
Fixed
Abrasive Mount Type
Hook and Loop
Horsepower
1 hp
Air Inlet Type
NPT
Average Flow Rate
43.3 cfm
Maximum Motor Speed
2,800 RPM

Description

Air Polisher, Product Type Air Polisher, Polishing Motion Rotary, Included Pad Sizes 8 in, Minimum Disc Diameter 8 in, Maximum Disc Diameter 8 in, Abrasive Mount Type Hook and Loop, Horsepower 1 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Speed Settings Fixed, Maximum Motor Speed 2,800 RPM, Air Consumption 42 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size M14x2, Exhaust Location Rear, Tool Length 12 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.