Zoro Homepage

Nitro Ext 4" COW Tool

  • Mfr # ECU4

  • Zoro # G0946829


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium Duty
Free Speed
14,000 RPM
Wheel Dia.
4 in
HP
1
Housing Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECU4
Zoro #
G0946829
UPC #
616026002258
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
4 in
Max. Wheel Thickness
1/16 in
Overall Length
14 3/4 in
Min. Hose Size
3/8 in
Wheel Diameter
4 in
Maximum Wheel Thickness
1/32 in
Arbor Hole Size
3/8 in
Air Inlet Connection Size
1/4 in
Spindle Diameter
3/8 in

Details

Item
Cut-Off Tool
Duty
Medium Duty
Free Speed
14,000 RPM
HP
1
Housing Material
Composite
Handle Material
Composite
Lever Type
Locking
Air Inlet
1/4 in NPT
Speed Control
Lever
Includes
Hex Wrench
Exhaust
Bottom
Standards
CE Certified
Features
Reduces Cold Air Transmission to Operator
Color
Black
Horsepower
1 hp
Air Inlet Gender
Female
Cut-Off Wheel Orientation
Right Angle
Kit Contents
(1) Bare Tool
Accessory Free Tool Change
Yes
Reach
Extended Reach
Tool Weight
4.1 lb
Dust Management
None
Arbor Hole Shape
Round
Max. Speed
14,000 RPM
Air Pressure
90 psi
Duty Rating
Medium Duty
Air Consumption
37 cfm
Power Source
Air Powered
Exhaust Location
Rear
Anti-Vibration Technology
Yes
Lock-On Switch
Yes
Air Inlet Type
NPT

Description

Cut-Off Tool, Wheel Diameter 4 in, Duty Rating Medium Duty, Horsepower 1 hp, Max. Speed 14,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Right Angle, Reach Extended Reach, Accessory Free Tool Change Yes, Kit Contents (1) Bare Tool, Includes Hex Wrench , Speed Control Lever, Lever Type Safety Lock, Maximum Wheel Thickness 1/32 in, Arbor Hole Shape Round, Arbor Hole Size 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.