Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Offset Disc Sander 2In Dia. 7 Degree

  • Mfr # 52400

  • Zoro # G1156130


product price: $595.99
/ea
Free Shipping & Returns

Key Features

HP
0.7 HP
Pad Size
2"
Free Speed
15,000 rpm
Air Inlet
1/4" NPT
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52400
Zoro #
G1156130
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
2"
Overall Length
6"
Min Hose Size
3/8"

Details

Item
7 Degree Offset Disc Sander
HP
0.7 HP
Free Speed
15,000 rpm
Air Inlet
1/4" NPT
Includes
Mfr. No. 51344 Locking Type Pad

Description

Offset Disc Sander 2In Dia. 7 Degree

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.