Zoro Homepage

Offset Disc Sander 2In Dia. 7 Degree

  • Mfr # 52402

  • Zoro # G1156121


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Duty
Medium
HP
0.7 HP
Pad Size
2"
Required Pressure
90 psi
Free Speed
20,000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52402
Zoro #
G1156121
UPC #
-
Country of Origin
United States

Dimensions

Pad Size
2"
Overall Length
6"
Min Hose Size
3/8"
Tool Length
6 in
Minimum Hose Size
3/8 in
Tool Width
2 in
Included Pad Sizes
2 in
Maximum Wheel Diameter
2 in
Spindle Thread Size
1/4 in - 20
Air Inlet Size
1/4 in
Minimum Wheel Diameter
2 in
Tool Height
5 1/2 in

Details

Item
7 Degree Offset Disc Sander
Duty
Medium
HP
0.7 HP
Required Pressure
90 psi
Free Speed
20,000 rpm
Air Inlet
1/4" NPT
Tool Weight
1.8 lb
Throttle
Lever with Safety Lock
Includes
Mfr. No. 51344 Locking Type Pad
Features
Also Accept 3 in Diameter Pads
Standards
ANSI
Abrasive Mount Type
Locking
Air Inlet Gender
Female
Maximum Disc Speed
15,000 RPM
Product Type
Air-Powered Disc Sander
Air Consumption
28 cfm
Grip Type
Offset
Horsepower
0.5 hp
Exhaust Location
Front
Vacuum Type
Non-Vacuum
Speed Settings
Fixed
Air Inlet Type
NPT

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 15,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.5 hp, Duty Medium, Grip Type Offset, Air Consumption 28 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 1/4 In.-20, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.