Overskirt

  • Mfr # 56065
  • Zoro # G3539413
product price: 
$
46.82
/ea

Key Features

OSHA Table 1 Compliant
Not OSHA Table 1 Compliant
Application
Sanding
Wet or Dry Use
Dry/Wet
Product Type
Overskirt
Dust Compartment Type
Self-Contained
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56065
Zoro #
G3539413
UPC #
0616026560659
Country of Origin
United States
Item
Overskirt
OSHA Table 1 Compliant
Not OSHA Table 1 Compliant
Application
Sanding
Wet or Dry Use
Dry/Wet
Product Type
Overskirt
Dust Compartment Type
Self-Contained
Number of Pieces
1
Compatible with Manufacturer Part Number
57574, 57575, 57584, 57585
Extractor Mounting Location
On-Tool
Compatible Tool Type
Random Orbital Sander

Description

Overskirt, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Not OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style Not Applicable, Application Sanding, Compatible Hose Diameters Not Applicable, Wet or Dry Use Dry/Wet, Filtration Type Not Applicable, Maximum Application Diameter Not Applicable, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Overskirt, Compatible with Manufacturer Part Number 57574, 57575, 57584, 57585

Ratings & reviews