Shop DYNABRADE
See all product information
Create Account
Overskirt
- Mfr # 57086
- Zoro # G3539468
product price:Â
$
41.39
/ea
Key Features
OSHA Table 1 Compliant
Not OSHA Table 1 Compliant
Maximum Application Diameter
1 in
Dust Compartment Type
Self-Contained
Extractor Mounting Location
On-Tool
Product Type
Overskirt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57086
- Zoro #
- G3539468
- UPC #
- 0616026570863
- Country of Origin
- United States
- Item
- Overskirt
- OSHA Table 1 Compliant
- Not OSHA Table 1 Compliant
- Dust Compartment Type
- Self-Contained
- Extractor Mounting Location
- On-Tool
- Product Type
- Overskirt
- Compatible with Manufacturer Part Number
- 57556, 57577
- Wet or Dry Use
- Dry
- Compatible Tool Type
- Random Orbital Sander
- Application
- Sanding
- Number of Pieces
- 1
Dimensions
- Maximum Application Diameter
- 1 in
- Compatible Hose Diameters
- 1 in
Description
Overskirt, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Not OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style Not Applicable, Application Sanding, Compatible Hose Diameters 1 in, Wet or Dry Use Dry, Filtration Type Not Applicable, Maximum Application Diameter 1 in, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Overskirt, Compatible with Manufacturer Part Number 57556, 57577
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.