Shop DYNABRADE
See all product information
Create Account
Overskirt
- Mfr # 57087
- Zoro # G3539258
product price:Â
$
49.19
/ea
Key Features
Compatible with Manufacturer Part Number
57558, 57559
Dust Compartment Type
Self-Contained
Wet or Dry Use
Dry
Number of Pieces
1
Maximum Application Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57087
- Zoro #
- G3539258
- UPC #
- 0616026570870
- Country of Origin
- United States
- Item
- Overskirt
- Compatible with Manufacturer Part Number
- 57558, 57559
- Dust Compartment Type
- Self-Contained
- Wet or Dry Use
- Dry
- Number of Pieces
- 1
- Extractor Mounting Location
- On-Tool
- Product Type
- Overskirt
- Application
- Sanding
- Compatible Tool Type
- Random Orbital Sander
- OSHA Table 1 Compliant
- Not OSHA Table 1 Compliant
Dimensions
- Maximum Application Diameter
- 1 in
Description
Overskirt, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant Not OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style Not Applicable, Application Sanding, Compatible Hose Diameters Not Applicable, Wet or Dry Use Dry, Filtration Type Not Applicable, Maximum Application Diameter 1 in, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Overskirt, Compatible with Manufacturer Part Number 57558, 57559
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.