Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Finishing Sander, 0.12 HP

  • Mfr # 57900

  • Zoro # G7620051


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
HP
0.12 HP
Pad Size
2-7/8"W x 3-1/8"L
Pad Face Type
Hook and PSA
Average CFM @ 15 Second Run Time
5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57900
Zoro #
G7620051
UPC #
616026579002
Country of Origin
United States

Dimensions

Pad Size
2-7/8"W x 3-1/8"L
Overall Length
9"
Min. Hose Size
1/4 in
Min Hose Size
1/4"
Tool Length
9 in
Minimum Hose Size
1/4 in
Orbit Diameter
0 in
Tool Height
3 3/4 in
Abrasive Pad Size
2 7/8 in x 3 1/8 in
Air Inlet Size
1/4 in
Tool Width
6 1/2 in

Details

Item
Dynafine Detail Sander
Duty
Heavy
HP
0.12 HP
Pad Face Type
Hook and PSA
Average CFM @ 15 Second Run Time
5 cfm
CFM @ Full Load
20 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Required Pressure
90 psi
Free Speed
13,000 rpm
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
No
Air Inlet
1/4" NPT
Housing Material
Composite
Application
Cleaning Wood Edges And Corners, Use on Furniture, Shutters, Moldings, Door Jams, Metal Parts
Includes
Mfr. No. 94407 Flow Control Dynaswivel; Triangular and Tear Drop Hook Face Pads
Throttle
Lever
Tool Weight
1.8 lb
Standards
CE; EAC
Features
For Cleaning Wood Edges and Corners, Features 1/32 in Diameter Orbital Action for Finishes
Product Type
Detail Sander
Maximum Motor Speed
13,000 RPM
Grip Type
Offset
Air Inlet Type
NPT
Exhaust Location
Rear
Pad Motion
Orbital
Air Consumption
20 cfm
Average Flow Rate
20 scfm
Vacuum Type
Non-Vacuum
Power Source
Air-Powered
Number of Vacuum Holes
0
Horsepower
0.12 hp
Speed Settings
Fixed
Abrasive Mount Type
Hook and Loop
Abrasive Shape
Triangle

Description

Air Detail Sander, Product Type Detail Sander, Abrasive Shape Triangle, Abrasive Pad Size 2 7/8 in x 3 1/8 in, Pad Motion Orbital, Abrasive Mount Type Hook and Loop, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.12 hp, Duty Heavy, Grip Type Offset, Maximum Motor Speed 13,000 RPM, Speed Settings Fixed, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 1/16 in, Exhaust Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.