Zoro Homepage

Pneumatic Finishing Sander, Right Angle

  • Mfr # 58037

  • Zoro # G6535103


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
HP
0.4 HP
Pad Size
1-1/4"
Pad Face Type
Vinyl
Average CFM @ 15 Second Run Time
2.25 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58037
Zoro #
G6535103
UPC #
616026580374
Country of Origin
United States

Dimensions

Pad Size
1-1/4"
Overall Length
5.4"
Min. Hose Size
1/4 in
Min Hose Size
1/4"
Wheel Dia.
1/8"
Tool Length
5 3/8 in
Tool Height
3 13/16 in
Tool Width
6 1/2 in
Orbit Diameter
1/8 in
Air Inlet Size
1/4 in
Minimum Hose Size
1/4 in
Maximum Disc Diameter
1 1/4 in

Details

Item
Right Angle Mini Orbital Sander
Duty
Heavy
HP
0.4 HP
Pad Face Type
Vinyl
Average CFM @ 15 Second Run Time
2.25 cfm
CFM @ Full Load
20 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Required Pressure
90 psi
Free Speed
12,000 rpm
Handle Material
Composite
Exhaust Type
Front
Variable Speed
No
Air Inlet
1/4" NPT
Application
For Gelcoat and Clearcoat Paint Systems, Finesse Sanding of Small Areas
Throttle
Lever
Housing Material
Composite
Includes
Mfr. No. 95848 Gear Oil and Mfr. No. 95541 Push Type Gun; Safety Lock Throttle Lever; 1-1/4" Diameter Locking Type Foam Face Sanding Pad
Tool Weight
1.6 lb
Standards
CE; EAC
Features
Accepts Optional Sanding Pads 54017, 54084 and 54088, Use on Gelcoat and Clearcoat Paint Systems
Product Type
Air-Powered Orbital Sander
Horsepower
0.4 hp
Air Inlet Type
NPT
Motor Type
Gearless
Speed Settings
Variable
Disc Motion
Random Orbital
Vacuum Type
Non-Vacuum
Average Flow Rate
2.3 cfm
Air Consumption
20 cfm
Grip Type
Palm
Exhaust Location
Front
Tool Series
Dynabrade Denibber
Weight Class
Lightweight
Abrasive Mount Type
Adhesive-Backed

Description

Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Pressure Sensitive Adhesive, Motor Type Gearless, Duty Heavy, Orbit Diameter 1/8 in, Horsepower 0.4 hp, Grip Type Palm, Speed Settings Variable, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Exhaust Location Front, Tool Series Dynabrade Denibber, Tool Length 5 3/8 in, Tool Weight 1.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.