Zoro Homepage

Pneumatic Sander, Non Vacuum

  • Mfr # 57800

  • Zoro # G6972585


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Duty
Heavy
HP
0.24 HP
Pad Face Type
Vinyl or Hook
Pad Size
3-2/3"W x 7"L
Average CFM @ 15 Second Run Time
4 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57800
Zoro #
G6972585
UPC #
616026578005
Country of Origin
United States

Dimensions

Pad Size
3-2/3"W x 7"L
Min. Hose Size
1/4 in
Overall Length
7-1/4"
Min Hose Size
1/4"
Tool Length
7 1/4 in
Pad Width
3 5/8 in
Air Inlet Size
1/4 in
Orbit Diameter
1/4 in
Tool Width
6 1/2 in
Tool Height
4 1/4 in
Pad Length
7 in
Abrasive Pad Size
3 2/3 in x 7 in
Minimum Hose Size
1/4 in

Details

Item
Dynabug Orbital Sander
Duty
Heavy
HP
0.24 HP
Pad Face Type
Vinyl or Hook
Average CFM @ 15 Second Run Time
4 cfm
CFM @ Full Load
16 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
8,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
No
Housing Material
Composite
Throttle
Lever
Application
Sanding Restricted Areas and Vertical Sides
Includes
Mfr. No. 57850 Vinyl Face Sanding Pad for PSA Abrasives
Tool Weight
2.8 lb
Standards
CE; EAC
Features
Heavy Duty Clips to Accept 3 2/3 in X 9 in Abrasive Sheets
Product Type
Sheet Sander
Exhaust Location
Rear
Abrasive Shape
Rectangle
Vacuum Type
Non-Vacuum
Horsepower
0.24 hp
Average Flow Rate
16 scfm
Air Inlet Type
NPT
Number of Vacuum Holes
0
Abrasive Mount Type
Adhesive-Backed
Grip Type
Palm
Pad Motion
Orbital
Power Source
Air-Powered
Speed Settings
Variable
Air Consumption
16 cfm
Maximum Motor Speed
8,000 RPM

Description

Air Sheet Sander, Product Type Sheet Sander, Abrasive Shape Rectangle, Abrasive Pad Size 3 2/3 in x 7 in, Pad Motion Orbital, Abrasive Mount Type Adhesive-Backed, Number of Vacuum Holes 0, Vacuum Type Non-Vacuum, Horsepower 0.24 hp, Duty Heavy, Grip Type Palm, Maximum Motor Speed 8,000 RPM, Speed Settings Variable, Air Consumption 16 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Orbit Diameter 3/16 in, Exhaust Location Rear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.