Zoro Homepage

Pre-Filter Blanket

  • Mfr # 64985

  • Zoro # G6620013


product price: $29.39
/ea

Key Features

For Use With
Downdraft Table
Type
Blanket
Actual Width
30 in
Actual Depth
1/2 in
Actual Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64985
Zoro #
G6620013
UPC #
-
Country of Origin
China

Dimensions

Actual Width
30 in
Actual Depth
1/2 in
Actual Height
39 in

Details

For Use With
Downdraft Table
Item
Pre-Filter
Type
Blanket
Filter Layer Type
Blanket
Number of Filters
1
Compatible Manufacturer Model Number
64205, 64206
Filter Type
Blanket
Filters Down To
5 micron
Includes Frame
Frame Not Included

Description

Pre-Filter, Filter Type Blanket, Actual Depth 1/2 in, Actual Height 39 in, Actual Width 30 in, Compatible Grainger Part Number 45J412, 45J416, Compatible Manufacturer Model Number 64205, 64206, Number of Filters 1, Media Material Not Applicable, Filter Layer Type Blanket, Nominal Depth Not Applicable, Nominal Height Not Applicable, Nominal Width Not Applicable, Filters Down To 5 micron, Filter Efficiency Not Applicable, Air Flow @ 300 fpm Not Applicable, Frame Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.