Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PSA Roll, 2"x72", AO, 150G

  • Mfr # 79309

  • Zoro # G3522309


product price: $153.03
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Loading Coating
Grade
P
Grit
150
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79309
Zoro #
G3522309
UPC #
-
Country of Origin
United States

Details

Item
PSA DynaCut Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Loading Coating
Grade
P
Grit
150
Backing Material
Paper
Backing Weight
C

Description

PSA Roll,2 In.x72 In.,AO,150G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.