PSAClothDisc, 2"dia.x80G, AO, PSA
Mfr # 92040
Zoro # G0811695
product price: $1.39
/eaSold in multiples of 6 for $8.34
Key Features
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Series
Dynacut
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92040
Zoro #
G0811695
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
2"
Details
Item
Cloth Disc
Vacuum Hole Design
Non-Vacuum
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Series
Dynacut
Abrasive Type
Coated
Abrasive Grit
80
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Description
PSA Cloth Disc,2 In.dia.x80G,AO,PSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.