Zoro Homepage

QkChangeDisc, 1-1/2"dia.xA-Med

  • Mfr # 90859

  • Zoro # G0809559


product price: $1.57
/ea
Sold in multiples of 5 for $7.85

Key Features

Abrasive Material
Aluminum Oxide
Grade
Medium
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90859
Zoro #
G0809559
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
1-1/2 in

Details

Item
Quick Change Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
DynaBrite
Abrasive Type
Non-Woven
Backing Material
Scrim Cloth
Quick Change System
TR

Description

Qk Change Disc,1-1/2 In.dia.xA-Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.