Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RapidStripDisc, 2"dia.x1/2", Ch

  • Mfr # 78402

  • Zoro # G0799226


product price: $7.54
/ea
Sold in multiples of 2 for $15.08

Key Features

Abrasive Material
Ceramic
Grade
Extra Coarse
Series
DynaBlend DynaFire
Abrasive Type
Non-Woven
Overall Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78402
Zoro #
G0799226
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Locking-Type Disc
Abrasive Material
Ceramic
Grade
Extra Coarse
Series
DynaBlend DynaFire
Abrasive Type
Non-Woven
Quick Change System
TR

Description

Rapid Strip Disc,2 In.dia.x1/2 In.,Ch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.