
Raptor Vac Electric Portable Vacuum System
Mfr # 61450
Zoro # G6855792
product price: $14,259.48
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61450
Zoro #
G6855792
UPC #
616026614505
Country of Origin
Canada
Description
Raptor Vac Electric Portable Vacuum System 5 lbs. (2.27 kg) into 6.25 Gal. (24 L), 20 A, 120 V 50/60 Hz, Division 1, N. America This Electric Portable Vacuum is for use on metallic surfaces such as aluminum, magnesium, titanium, commercial alloys. Designed for dry-only source capture, where fine dust must be recovered. Raptor Vac 64150 is legally certified as explosion-proof and dust ignition-proof, the powerful suction is ideal for dry-only industrial applications. Collects maximum of 5 lbs. (2.27 kg) of metal dust and has a 6.25-gallon (24 liter) recovery tank. Raptor Vac 61450 is static-dissipating, conductive and created from top-quality stainless-steel. It comes with an easy one-click detaching and connecting of recovery tank. It has been Has Aerosol leak tested for quality assurance and is Dust Ignition Protected. Raptor Vac 61450 includes a HEPA H14 Filter with 99.995% efficiency on 0.3 micron and has Manual Filter Shaker (MFS) system. The filter is located downstream of the motor. Included: Two 20' (6 m) Conductive Coaxial Hoses with Integrated Air Lines • Y-Connector • Two Composite Couplers • Two Vacuum Hose Swivel Adapters • Conductive Poly Liner • 3/4" x 25' (19 mm x 7.6 m) Conductive Air Line Supply Vacuum for use in: • Group D: atmospheres, containing flammable gas, flammable liquid-produced vapor, or combustible liquid-produced vapor mixed with air that may burn or explode • Group E: atmospheres, containing potentially combustible dusts, including aluminum, magnesium, and their commercial alloys • Group F: atmospheres, containing combustible carbonaceous dusts, such as coal, carbon black, charcoal, coke dust • Group G: atmospheres, containing wood and plastic dusts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.