Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Air Disc Sander, Ind, 0.4 HP

  • Mfr # 47820

  • Zoro # G7045202


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.4 HP
Spindle Size
1/4"-20
Pad Size
2"
Pad Face Type
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47820
Zoro #
G7045202
UPC #
616026478206
Country of Origin
United States

Dimensions

Spindle Size
1/4"-20
Pad Size
2"
Min. Hose Size
1/4 in
Overall Length
4.4"
Min Hose Size
1/4"
Tool Length
4 3/8 in
Tool Height
3 1/2 in
Spindle Thread Size
1/4 in - 20
Tool Width
2 in
Air Inlet Size
1/4 in
Maximum Wheel Diameter
2 in
Minimum Hose Size
1/4 in
Minimum Wheel Diameter
2 in
Included Pad Sizes
2 in

Details

Item
Right Angle Air Disc Sander
Duty
Industrial
HP
0.4 HP
Pad Face Type
Locking
Average CFM @ 15 Second Run Time
6.25 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
25 cfm
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Front
Variable Speed
No
Air Inlet
1/4" NPT
Includes
Mfr. No. 51344 Locking Type Pad
Housing Material
Composite
Throttle
Lever with Safety Lock
Tool Weight
1.1 lb
Features
Governor-Controlled Motor Maintains Speed Under Load
Standards
CE; EAC
Product Type
Air-Powered Disc Sander
Horsepower
0.4 hp
Vacuum Type
Non-Vacuum
Air Inlet Type
NPT
Average Flow Rate
6.3 cfm
Exhaust Location
Front
Maximum Motor Speed
12,000 RPM
Abrasive Mount Type
Locking
Grip Type
Right Angle
Maximum Disc Speed
12,000 RPM
Air Consumption
25 cfm
Speed Settings
Fixed

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 12,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 25 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 In.-20, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.