Zoro Homepage

Right Angle Air Disc Sander, Ind, 0.4 HP

  • Mfr # 47821

  • Zoro # G6475402


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.4 HP
Spindle Size
1/4"-20
Pad Size
2"
Pad Face Type
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47821
Zoro #
G6475402
UPC #
616026478213
Country of Origin
United States

Dimensions

Spindle Size
1/4"-20
Pad Size
2"
Min. Hose Size
1/4 in
Overall Length
4.4"
Min Hose Size
1/4"
Tool Length
4 3/8 in
Tool Width
2 in
Tool Height
3 1/2 in
Included Pad Sizes
2 in
Air Inlet Size
1/4 in
Maximum Wheel Diameter
2 in
Minimum Hose Size
1/4 in
Minimum Wheel Diameter
2 in
Spindle Thread Size
1/4 in - 20

Details

Item
Right Angle Air Disc Sander
Duty
Industrial
HP
0.4 HP
Pad Face Type
Locking
Average CFM @ 15 Second Run Time
6.25 cfm
CFM @ Full Load
25 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Required Pressure
90 psi
Free Speed
15,000 rpm
Exhaust Type
Front
Handle Material
Composite
Variable Speed
No
Air Inlet
1/4" NPT
Includes
Mfr. No. 51344 Locking Type Pad
Housing Material
Composite
Throttle
Lever with Safety Lock
Tool Weight
1.1 lb
Features
Governor-Controlled Motor Maintains Speed Under Load
Standards
CE; EAC
Product Type
Air-Powered Disc Sander
Air Inlet Type
NPT
Exhaust Location
Front
Abrasive Mount Type
Locking
Grip Type
Right Angle
Maximum Disc Speed
15,000 RPM
Average Flow Rate
6.3 cfm
Horsepower
0.4 hp
Speed Settings
Fixed
Air Consumption
25 cfm
Vacuum Type
Non-Vacuum
Maximum Motor Speed
15,000 RPM

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 15,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 25 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 In.-20, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.