Zoro Homepage

Right Angle Air Disc Sander, Ind, 0.4 HP

  • Mfr # 48542

  • Zoro # G6920304


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Spindle Size
1/4"-20
HP
0.4 HP
Pad Face Type
Locking
Pad Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48542
Zoro #
G6920304
UPC #
616026485426
Country of Origin
United States

Dimensions

Spindle Size
1/4"-20
Pad Size
2"
Min. Hose Size
1/4 in
Overall Length
8.2"
Min Hose Size
1/4"
Tool Length
8 1/4 in
Maximum Wheel Diameter
2 in
Tool Width
2 in
Minimum Hose Size
1/4 in
Spindle Thread Size
1/4 in - 20
Tool Height
3 1/2 in
Included Pad Sizes
2 in
Minimum Wheel Diameter
2 in
Air Inlet Size
1/4 in

Details

Item
Right Angle Disc Sander
Duty
Industrial
HP
0.4 HP
Pad Face Type
Locking
Average CFM @ 15 Second Run Time
5.25 cfm
CFM @ Full Load
27 cfm
Vacuum/Non-Vacuum
Non-Vacuum
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
No
Includes
Mfr. No. 51344 Locking Type Pad 2" Diameter
Throttle
Lever with Safety Lock
Housing Material
Composite
Tool Weight
1.1 lb
Features
Grip Reduces Cold Air Transmission to the Operator, Governor-Controlled Motor Maintains Speed Under Load
Standards
CE; EAC
Product Type
Air-Powered Disc Sander
Maximum Disc Speed
20,000 RPM
Exhaust Location
Rear
Air Consumption
27 cfm
Vacuum Type
Non-Vacuum
Speed Settings
Fixed
Horsepower
0.4 hp
Average Flow Rate
5.3 cfm
Abrasive Mount Type
Locking
Air Inlet Type
NPT
Maximum Motor Speed
20,000 RPM
Grip Type
Right Angle

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 20,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 27 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 In.-20, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.