Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Air Disc Sander, Ind, 0.4 HP

  • Mfr # 50561

  • Zoro # G6742951


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Spindle Size
1/4"-20
HP
0.4 HP
Pad Face Type
TR Style
Pad Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50561
Zoro #
G6742951
UPC #
616026505612
Country of Origin
United States

Dimensions

Spindle Size
1/4"-20
Pad Size
3"
Overall Length
10"
Min. Hose Size
1/4 in
Min Hose Size
3/8"
Tool Length
10 in
Tool Height
4 3/8 in
Dust Collection Port Size
1 1/4 in
Spindle Thread Size
1/4 in - 20
Tool Width
2 in
Included Pad Sizes
3 in
Maximum Wheel Diameter
3 in
Minimum Wheel Diameter
3 in
Minimum Hose Size
1/4 in
Air Inlet Size
1/4 in

Details

Item
Right Angle Disc Sander
Duty
Industrial
HP
0.4 HP
Pad Face Type
TR Style
Average CFM @ 15 Second Run Time
5.25 cfm
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
21 cfm
Required Pressure
90 psi
Free Speed
15,000 rpm
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
No
Air Inlet
1/4" NPT
Throttle
Lever with Safety Lock
Housing Material
Composite
Includes
Mfr. No. 51346 Backing Pad
Application
For Aerospace, Automotive, Marine and Transportation Industries; Efficient Material Removal on Non Ferrous Surfaces such as Carbon Fiber, Fiberglass, Painted Aluminum
Tool Weight
1.7 lb
Standards
CE; EAC
Features
Air Motor for Controlled Sanding, Non-Ferrous Surface, Wick-Lube System Extends Gear Life with Lubrication
Product Type
Air-Powered Disc Sander
Abrasive Mount Type
Threaded Shank
Exhaust Location
Rear
Average Flow Rate
5.3 cfm
Air Inlet Type
NPT
Maximum Disc Speed
15,000 RPM
Speed Settings
Fixed
Vacuum Type
Central Vacuum
Dust Collection Type Included
Shroud
Horsepower
0.4 hp
Air Consumption
21 cfm
Maximum Motor Speed
15,000 RPM
Grip Type
Right Angle

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 15,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Central Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 21 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 1/4 in, Spindle Thread Size 1/4 in - 20, Dust Collection Type Included Shroud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.