Zoro Homepage

Right Angle Air Disc Sander, Ind, 0.4 HP

  • Mfr # 51230

  • Zoro # G3618596


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Spindle Size
1/4"-20
HP
0.4 HP
Pad Face Type
Locking
Pad Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51230
Zoro #
G3618596
UPC #
616026512306
Country of Origin
United States

Dimensions

Spindle Size
1/4"-20
Pad Size
2"
Overall Length
9-3/4"
Min. Hose Size
1/4 in
Min Hose Size
3/8"
Tool Length
9 3/4 in
Included Pad Sizes
2 in
Tool Width
2 in
Spindle Thread Size
1/4 in - 20
Tool Height
3 1/2 in
Dust Collection Port Size
1 1/4 in
Air Inlet Size
1/4 in
Maximum Wheel Diameter
2 in
Minimum Hose Size
3/8 in
Minimum Wheel Diameter
2 in

Details

Item
Right Angle Disc Sander
Duty
Industrial
HP
0.4 HP
Pad Face Type
Locking
Average CFM @ 15 Second Run Time
5 cfm
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
20 cfm
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Composite
Exhaust Type
Rear
Variable Speed
No
Air Inlet
1/4" NPT
Housing Material
Composite
Throttle
Lever with Safety Lock
Application
For Cleaning Welds, Grinding Down Excess Glue, Sanding Flanges, Blade Repair
Tool Weight
1.7 lb
Includes
Mfr. No. 51344 Backing Pad For 2" Diameter Locking Type Abrasive Discs
Features
Non-Marring Vacuum
Standards
CE; EAC
Product Type
Air-Powered Disc Sander
Dust Collection Type Included
Shroud
Speed Settings
Fixed
Air Consumption
20 cfm
Maximum Motor Speed
17,000 RPM
Abrasive Mount Type
Locking
Air Inlet Type
NPT
Average Flow Rate
5 cfm
Maximum Disc Speed
12,000 RPM
Horsepower
0.4 hp
Vacuum Type
Central Vacuum
Grip Type
Right Angle
Exhaust Location
Rear

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 12,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Central Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 1/4 In.-20, Dust Collection Type Included Shroud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.