Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Air Disc Sander, Ind, 0.4 HP

  • Mfr # 51232

  • Zoro # G3735907


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.4 HP
Spindle Size
1/4"-20
Pad Face Type
Locking
Pad Size
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51232
Zoro #
G3735907
UPC #
616026512320
Country of Origin
United States

Dimensions

Spindle Size
1/4"-20
Pad Size
2"
Min. Hose Size
1/4 in
Overall Length
9-3/4"
Min Hose Size
3/8"
Tool Length
9 3/4 in
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in
Tool Height
3 1/2 in
Included Pad Sizes
2 in
Maximum Wheel Diameter
2 in
Spindle Thread Size
1/4 in - 20
Minimum Wheel Diameter
2 in
Dust Collection Port Size
1 1/4 in
Tool Width
2 in

Details

Item
Right Angle Disc Sander
Duty
Industrial
HP
0.4 HP
Pad Face Type
Locking
Average CFM @ 15 Second Run Time
5 cfm
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
20 cfm
Free Speed
20,000 rpm
Required Pressure
90 psi
Handle Material
Rubber
Exhaust Type
Rear
Air Inlet
1/4" NPT
Variable Speed
No
Housing Material
Composite
Throttle
Lever with Safety Lock
Application
Cleaning Welds, Grinding Down Excess Glue, Sanding Flanges, Blade Repair and More
Includes
Mfr. No. 51344 Backing Pad For 2" Diameter
Tool Weight
1.7 lb
Standards
CE; EAC
Features
Non-Marring Vacuum
Product Type
Air-Powered Disc Sander
Horsepower
0.4 hp
Dust Collection Type Included
Shroud
Grip Type
Right Angle
Air Inlet Type
NPT
Abrasive Mount Type
Locking
Speed Settings
Fixed
Air Consumption
20 cfm
Exhaust Location
Rear
Average Flow Rate
5 cfm
Maximum Disc Speed
20,000 RPM
Vacuum Type
Central Vacuum
Maximum Motor Speed
20,000 RPM

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 2 in, Minimum Wheel Diameter 2 in, Maximum Wheel Diameter 2 in, Maximum Disc Speed 20,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Central Vacuum, Horsepower 0.4 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 20 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 1/4 In.-20, Dust Collection Type Included Shroud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.