Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Air Disc Sander, Ind, 0.7 HP

  • Mfr # 54400

  • Zoro # G3709273


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
HP
0.7 HP
Spindle Size
3/8"-24
Pad Size
3"
Pad Face Type
Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54400
Zoro #
G3709273
UPC #
616026544000
Country of Origin
United States

Dimensions

Spindle Size
3/8"-24
Pad Size
3"
Overall Length
8-1/2"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
8 1/2 in
Minimum Hose Size
3/8 in
Air Inlet Size
1/4 in
Spindle Thread Size
3/8 in - 24
Tool Width
2 in
Included Pad Sizes
3 in
Maximum Wheel Diameter
3 in
Tool Height
3 1/2 in
Minimum Wheel Diameter
3 in

Details

Item
Right Angle Disc Sander
Duty
Industrial
HP
0.7 HP
Pad Face Type
Locking
Average CFM @ 15 Second Run Time
10.25 cfm
Vacuum/Non-Vacuum
Non-Vacuum
CFM @ Full Load
41 cfm
Required Pressure
90 psi
Free Speed
18,000 rpm
Exhaust Type
Rear
Handle Material
Composite
Air Inlet
1/4" NPT
Variable Speed
No
Throttle
Lever with Safety Lock
Housing Material
Composite
Application
Metal and Composites
Includes
Medium Density Locking Type Backup Pad 3" Diameter
Tool Weight
2.3 lb
Features
For Quick Weld Removal, Thermal-Insulated Handle Reduces Cold Air Transmission to Operator
Standards
CE; EAC
Product Type
Air-Powered Disc Sander
Horsepower
1.3 hp
Average Flow Rate
10.3 cfm
Maximum Motor Speed
18,000 RPM
Speed Settings
Fixed
Exhaust Location
Rear
Air Consumption
41 cfm
Abrasive Mount Type
Locking
Maximum Disc Speed
18,000 RPM
Vacuum Type
Non-Vacuum
Grip Type
Right Angle
Air Inlet Type
NPT

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 3 in, Minimum Wheel Diameter 3 in, Maximum Wheel Diameter 3 in, Maximum Disc Speed 18,000 RPM, Speed Settings Fixed, Abrasive Mount Type Locking, Vacuum Type Non-Vacuum, Horsepower 1.3 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 41 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 3/8 In.-24, Dust Collection Type Included Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.