Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Air Disc Sander, Ind, 1.3 HP

  • Mfr # 52596

  • Zoro # G3710287


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Spindle Size
5/8"-11
HP
1.3 HP
Pad Face Type
Rubber
Pad Size
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52596
Zoro #
G3710287
UPC #
616026525962
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Pad Size
5"
Overall Length
10"
Min. Hose Size
3/8 in
Min Hose Size
3/8"
Tool Length
16 in
Minimum Hose Size
3/8 in
Tool Height
4 in
Tool Width
2 in
Maximum Wheel Diameter
5 in
Spindle Thread Size
5/8 in - 11
Air Inlet Size
3/8 in
Minimum Wheel Diameter
5 in
Included Pad Sizes
5 in
Dust Collection Port Size
1 1/4 in

Details

Item
Right Angle Disc Sander
Duty
Industrial
HP
1.3 HP
Pad Face Type
Rubber
Average CFM @ 15 Second Run Time
10.75 cfm
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
43 cfm
Free Speed
12,000 rpm
Required Pressure
90 psi
Handle Material
Rubber
Exhaust Type
Side
Variable Speed
No
Air Inlet
3/8" NPT
Application
Non Ferrous Surfaces such as Fiberglass and Composites
Housing Material
Cast Aluminum
Throttle
Lever with Safety Lock
Includes
Dynabrade 1.3 HP Disc Sander (Mfr. No. 52635); Vacuum Shroud (Mfr. No. 52744); Backing Pad (Mfr. No. 51150); Plus Mounting Hardware
Tool Weight
5.5 lb
Standards
CE; EAC
Features
Spindle Lock Allows Changing of Backing Pad or Abrasive, Insulated Throttle Handle Reduces Cold Air Transmission
Product Type
Air-Powered Disc Sander
Air Consumption
43 cfm
Grip Type
Right Angle
Abrasive Mount Type
Threaded Shank
Air Inlet Type
NPT
Average Flow Rate
10.8 cfm
Speed Settings
Fixed
Maximum Motor Speed
12,000 RPM
Exhaust Location
Side
Vacuum Type
Central Vacuum
Maximum Disc Speed
12,000 RPM
Dust Collection Type Included
Shroud
Horsepower
1.3 hp

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 5 in, Minimum Wheel Diameter 5 in, Maximum Wheel Diameter 5 in, Maximum Disc Speed 12,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Central Vacuum, Horsepower 1.3 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 43 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11, Dust Collection Type Included Shroud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.