Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Air Disc Sander, Ind, 1.3 HP

  • Mfr # 52597

  • Zoro # G3597501


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Duty
Industrial
Spindle Size
5/8"-11
HP
1.3 HP
Pad Face Type
Rubber
Pad Size
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52597
Zoro #
G3597501
UPC #
616026525979
Country of Origin
United States

Dimensions

Spindle Size
5/8"-11
Pad Size
7"
Min. Hose Size
3/8 in
Overall Length
14-5/8"
Min Hose Size
3/8"
Tool Length
14 5/8 in
Tool Height
3 7/8 in
Maximum Wheel Diameter
7 in
Minimum Wheel Diameter
7 in
Spindle Thread Size
5/8 in - 11
Minimum Hose Size
3/8 in
Tool Width
2 in
Dust Collection Port Size
1 1/4 in
Air Inlet Size
3/8 in
Included Pad Sizes
7 in

Details

Item
Right Angle Disc Sander
Duty
Industrial
HP
1.3 HP
Pad Face Type
Rubber
Average CFM @ 15 Second Run Time
10 cfm
Vacuum/Non-Vacuum
Vacuum
CFM @ Full Load
40 cfm
Required Pressure
90 psi
Free Speed
6,000 rpm
Exhaust Type
Rotational
Handle Material
Rubber
Air Inlet
3/8" NPT
Variable Speed
No
Application
Fiberglass, Composites, Carbon Fiber, Paint and Coatings
Housing Material
Rubber
Throttle
Lever with Safety Lock
Includes
Mfr. No. 51347 Locking Type Pad 3" Diameter
Tool Weight
5.8 lb
Standards
CE; EAC
Features
Spindle Lock Allows Changing of Backing Pad or Abrasive, Vacuum Shroud Captures Airborne Contaminants Such as Hexavalent Chromium
Product Type
Air-Powered Disc Sander
Speed Settings
Fixed
Maximum Disc Speed
6,000 RPM
Dust Collection Type Included
Shroud
Vacuum Type
Central Vacuum
Grip Type
Right Angle
Air Consumption
40 cfm
Horsepower
1.3 hp
Abrasive Mount Type
Threaded Shank
Exhaust Location
Side
Average Flow Rate
10 cfm
Air Inlet Type
NPT
Maximum Motor Speed
6,000 RPM

Description

Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes 7 in, Minimum Wheel Diameter 7 in, Maximum Wheel Diameter 7 in, Maximum Disc Speed 6,000 RPM, Speed Settings Fixed, Abrasive Mount Type Threaded Shank, Vacuum Type Central Vacuum, Horsepower 1.3 hp, Duty Heavy, Grip Type Right Angle, Air Consumption 40 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Spindle Thread Size 5/8 In.-11, Dust Collection Type Included Shroud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.